Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Superior Glove FR Cut Resistant Sleeve, PR KBKB1T18/M

FR Cut Resistant Sleeve, PR (Discontinued)

  • Mfr # KBKB1T18/M
  • Zoro # G8602693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBKB1T18/M
Zoro #
G8602693
UPC #
-
Country of Origin
Canada

Dimensions

Size
M
Length
18-1/2"
Glove Size
M

Details

Item
Flame Retardant and Cut Resistant Sleeve
ANSI/ISEA Cut Level
4
Color
Black
ANSI/ISEA Abrasion Level
1
Standards
ANSI/ASTM
Stitching Material
Kevlar(R)/Flame Retardant Mod Acrylic
Cut Resistant
Yes
Puncture Resistant
No
ANSI Puncture Newtons
0
ANSI/ISEA Puncture Force
0
ANSI Cut Grams
1700
Application
Welding, Metal Handling and Fabrication, Automotive, Oil and Gas Industry
Cut
Tapered Knit
Weight
Medium
Coating Finish
Uncoated
ANSI Abrasion Cycles
270
Abrasion Resistant
Yes
Coating Coverage
Uncoated
Lining
Unlined
ANSI/ISEA Puncture Level
0
Cuff
STAYz-UP(TM) Elastic Armbands
Back Material
Kevlar(R)/Flame-Retardant Mod Acrylic
Coating Material
Uncoated
ANSI/ISEA Cut Load
1700
ANSI/ISEA Abrasion Cycles
270
ANSI/ISEA Cut Grams
1700

Description

Flame Retardant and Cut Resistant Sleeve, ANSI/ISEA Abrasion Level 1, ANSI/ISEA Cut Level 4, Color Black, Glove Size M, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.