Duct Tape, Green, 50 yd L, 3 in W

  • Mfr # 3903

  • Zoro # G8603156


product price:  $28.25
/ea

Key Features

Tape Color Family
Green
Tape Color
Green
Imperial Tape Length
50 yd
Imperial Tape Width
3 in
Material
Embossed Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3903
Zoro #
G8603156
UPC #
-
Country of Origin
China

Dimensions

Imperial Tape Length
50 yd
Imperial Tape Width
3 in
Metric Tape Length
45.7 m
Metric Tape Width
76.2 mm
Duct Tape Length
50 yd
Duct Tape Thickness
6.3 mil
Duct Tape Width
3 in
Tape Thickness
6.5 mil
Diameter
3.141 in

Details

Item
Duct Tape
Tape Color Family
Green
Tape Color
Green
Material
Embossed Vinyl
Tensile Strength
14 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Vinyl
Color
Green
Tape Backing Material
Vinyl Coated Cloth
Duct Tape Grade
Light-Duty
Tape Adhesive Material
Rubber
Series
3903
Standards
ASTM D-3652, ASTM D3330, ASTM D3759
Adhesion Strength
20 oz/in
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Performance Temp.
Up to 250 Degrees F
Duct Tape Type
Duct Tape
Tape Elongation
135 %
Tape Tensile Strength
12.6 lb/in
Number of Adhesive Sides
1
Adhesion to Steel
15.4 oz/in
Temperature Range
40 Degrees to 200 Degrees F
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
40 Degrees F
Tape Backing Construction
Cloth
Product Form
Continuous Roll
Duty Rating
Light Duty
Tape Adhesive Format
Single-Sided
Tape Type
Duct & Repair Tape
Environment
Indoor Only
Tape Sub-Type
General Purpose Duct Tape
Tape Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Moisture-Resistant
Specifications Met
ASTM
Brand and Series
3M 3903
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse
Maximum Tape Performance Temperature
200 Degrees F

Description

Adhesion to Steel 15.4 oz/in, Tape Brand 3M(TM), Assembly and Manufacturing, General Maintenance and Repair, Safety, Warehouse, Environment Indoor, Imperial Tape Length 50 yd, Imperial Tape Width 3 in, Continuous Roll, Series 3903, Tape Adhesive Material Rubber, Tape Backing Material Vinyl Coated Cloth, Tape Color Green, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 6.5 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 45.7 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.