Caution, Floor Load Limit Not To Exceed _Lbs. Sq. Ft., 10" W x 7" H, Rectangle, Aluminum, 43328

  • Mfr # 43328

  • Zoro # G8606801


product price:  $15.25
/ea

Key Features

Legend
Floor Load Limit Not To Exceed ____Lbs. Sq. Ft.
Sign Material
Aluminum
Height
7"
Width
10"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43328
Zoro #
G8606801
UPC #
754473433284
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.035"

Details

Item
Caution Sign
Legend
Floor Load Limit Not To Exceed ____Lbs. Sq. Ft.
Sign Material
Aluminum
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English
Header Background Color
Black
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Header
Caution
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Load Limit, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Floor Load Limit Not To Exceed ____Lbs. Sq. Ft., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.