Men's 6-Inch Work Boot, 10 1/2 M, Steel Toe, 6 in H, Wheat, P89162

  • Mfr # P89162

  • Zoro # G8606866


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P89162
Zoro #
G8606866
UPC #
018472562650
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Footwear Construction Type
Goodyear(TM) Welt
Completely Non Metallic
No
Insulated
No
Ninety Degree Heel
Yes
Standards
ASTM F2413-11
Footwear Shank Type
Steel
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
0.90
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.45
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Predominant Footwear Color
Wheat
Footwear Sole Pattern
T163 Kevlar(R)
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.66
Max. Heat Rating
572 Degrees F
Insole System
Covered Poliyou(R)
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Series
P89162
Heel Style
Defined Heel
Upper Color
Wheat
Slip Resistant
Yes
Non-Marking Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.45
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.66
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Construction
Welted
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Style Family
6-Inch Work Boot
Insole Technology
Covered Poliyou
Slip-Resistance Value - Mark II - Dry
0.9
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.