Men's 6-Inch Work Boot, 10 1/2 W, Steel Toe, 6 in H, Wheat, P89162

  • Mfr # P89162

  • Zoro # G8606927


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P89162
Zoro #
G8606927
UPC #
018472562902
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Insole System
Covered Poliyou(R)
Wide Toe Cap
No
Conductive
No
Completely Non Metallic
No
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Insulated
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.45
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Standards
ASTM F2413-11
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.66
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.90
Predominant Footwear Color
Wheat
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Static Dissipative
No
Midsole Material
Rubber
Upper Boot Material
All Leather
Footwear Sole Pattern
T163 Kevlar(R)
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
P89162
Heel Style
Defined Heel
Upper Color
Wheat
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Style Family
6-Inch Work Boot
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Oily
0.66
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.45
Slip-Resistance Value - Mark II - Dry
0.9
Insole Technology
Covered Poliyou
Construction
Welted
Heel Definition
Defined Heel
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Unlined
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.