Men's 6-Inch Work Boot, 11 W, Steel Toe, 6 in H, Wheat, P89162

  • Mfr # P89162

  • Zoro # G8606936


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P89162
Zoro #
G8606936
UPC #
094729100028
Country of Origin
Bangladesh

Dimensions

Size
11
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Goodyear(TM) Welt
Insulated
No
Midsole Material
Rubber
Non-Marking Sole
Yes
Max. Heat Rating
572 Degrees F
Completely Non Metallic
No
Metatarsal Guard
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
0.66
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Non Metallic Upper
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.90
Mark II Slip Test Results- Dairy Tile Wet
0.45
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Insole System
Covered Poliyou(R)
Footwear Style
6 in Work Boot
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
T163 Kevlar(R)
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Predominant Footwear Color
Wheat
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Series
P89162
Heel Style
Defined Heel
Upper Color
Wheat
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Closure
Lace Up
Style Family
6-Inch Work Boot
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.66
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - Mark II - Wet
0.45
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Toe Cap Material
Steel
Heel Definition
Defined Heel
Insole Technology
Covered Poliyou
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Unlined
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number P89162

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.