Caution Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English

  • Mfr # 83660

  • Zoro # G8619858


product price:  $9.19
/ea

Key Features

Header
Caution
Height
7 in
Sign Shape
Rectangle
Printed Language
English
Sign Background Color
Black, White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83660
Zoro #
G8619858
UPC #
754473836603
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Caution Sign
Header
Caution
Legend
Pinch Point Keep Hands Clear
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Black
Language
English
Legend Color
Black
Subject Matter
Keep Hands Clear
Material
Polyester
Mounting Style
Adhesive-Backed
Background Color
Black, White
Legend/Background Color
Black/Yellow on White
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Keep Hands Clear, Height 7 in, Width 10 in, Sign Material Polyester, Header Caution, Legend Pinch Point Keep Hands Clear, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products