9 in Paint Roller Cover, 1/2" Nap, Polyester

  • Mfr # 9FV4

  • Zoro # G8620618


product price:  $8.79
/ea

Key Features

Length
9 in
Nap
1/2"
Cover Material
Polyester
Paint Type
All Paints
Roller Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9FV4
Zoro #
G8620618
UPC #
740963100286
Country of Origin
United States

Dimensions

Length
9 in
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
1/2"
Cover Material
Polyester
Paint Type
All Paints

Description

ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was, the company's emphasis is still placed on three important principles. The very same principles on which the company was founded.


  • • Interior and exterior use
  • • Viodel purple roller cover is finest AAA quality
  • • Ideal for use with water base paints, oil base paints, stains and solvents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.