Heat Gun, Corded Powered, 120V AC, Variable Temp. Setting, 1,740 W Watt, Pistol-Grip Handle

  • Mfr # VT-751D-00-K

  • Zoro # G8624355


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
Variable
Temperature Range
100 Degrees to 1,200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VT-751D-00-K
Zoro #
G8624355
UPC #
635705119148
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Height
9 1/2 in
Overall Length
10 in
Nozzle Outside Diameter
1 1/2 in
Overall Width
5 1/2 in

Details

Item
Heat Gun
Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
Variable
Temperature Range
100 Degrees to 1,200 Degrees F
Air Volume
27 cfm
Watts
1,740 W
Heat Gun Handle Style
Pistol-Grip
Includes
Mfr. No. 51543 Spreader Attachment, Mfr. No. 51544 Reducer Attachment, Mfr. No. A-1560-Hg Shrink Attachment, Carrying Case
Application
Bending Plastics, Curing Adhesives, Drying Parts, Heating Parts, Shrinking Tubing and Packaging, Stripping Paint
Stand Included
Yes
Case Included
Yes
Heating Element Material
Coiled Wire
Corded/Cordless
Corded
LCD Display
No
Temp. Lock
Yes
Heat Control Switch
None
Standards
cULus
Switch Type
Rocker
Amps AC
14.5 A
Brushless Motor
No
Temperature Lock
Yes
Tool Weight
3.7 lb
Motor Type
Universal
Maximum Air Flow
27 cfm
Series
D-Series Varitemp
Tool Type
Heat Gun Kit
Temperature Settings
Variable
Duty
Heavy
Number of Air Flow Settings
2
Minimum Air Flow
27 cfm
Surface Temperature Control
No
Housing Material
Aluminum
Shrink Wrap Material
PVC; Polyolefin
Features
Adjustable Non-Slip Stand, Easier Serviceability, Long Life Universal Motor, Redesigned Ergonomic Soft Grip Handle
Maximum Temperature
1,200 Degrees F
Current
14.5 A
Minimum Temperature
130 Degrees F
Kit Contents
(1) Bare Tool, (3) Attachments, (1) Carrying Case, (1) Stand
Plug Type
Three-Prong
Nozzles Included
Included
Nozzle Type
Reducer
Number of Pieces
5

Description

Heat Gun Kit, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Three-Prong, Temperature Settings Variable, Maximum Temperature 1,200 Degrees F, Minimum Temperature 100 Degrees F, Temperature Range 100 Degrees to 1,200 Degrees F, LCD Display No, Current 14.5 A, Kit Contents (1) Bare Tool, (3) Attachments, (1) Carrying Case, (1) Stand, Tool Brand Master Appliance, Air Volume 27 cfm, Nozzle Outside Diameter 1 1/2 in, Brushless Motor No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.