
Caution, Watch Overhead Clearance, 14" W x 10" H, Rectangle, Fiberglass, 70579
Mfr # 70579
Zoro # G8624907
product price:Â $34.99
/eaKey Features
Legend
Watch Overhead Clearance
Sign Material
Fiberglass
Height
10"
Width
14"
Thickness
0.098"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70579
Zoro #
G8624907
UPC #
754473705794
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.098"
Details
Item
Caution Sign
Legend
Watch Overhead Clearance
Sign Material
Fiberglass
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Yellow
Sign Background Color
Yellow
OSHA Compliant
Yes
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Fiberglass, Header Caution, Legend Watch Overhead Clearance, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.