
Emergency, Eye Wash Station, 10" W x 7" H, Rectangle, Plastic, 120658
Mfr # 120658
Zoro # G8624968
product price:Â $29.99
/eaKey Features
Legend
Eye Wash Station
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.063"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120658
Zoro #
G8624968
UPC #
754473699116
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.063"
Details
Item
Office and Facility Sign
Legend
Eye Wash Station
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Green
Header
Emergency
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Printed Language
English
Header Legend Color
White
OSHA Compliant
Yes
Sign Background Color
Green, White
Legend Color
Black
Sign Legend Text Color
Black
Description
Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.