This item is Discontinued.

Carhartt FR Dearborn Jacket, Dark Navy, 2XL 101624-410-2XL-REG

FR Dearborn Jacket, Dark Navy, 2XL (Discontinued)

  • Mfr # 101624-410-2XL-REG
  • Zoro # G8625662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101624-410-2XL-REG
Zoro #
G8625662
UPC #
886859749761
Country of Origin
Mexico

Dimensions

Size
2XL
Length
28 3/4 in

Details

Item
Flame Resistant Dearborn Jacket
ATPV Rating
33.5 cal/cm2
Color
Dark Navy
Material
88% Cotton, 12% Nylon
Closure Type
Zipper
Standards
NFPA 70E, NFPA 2112
Lining Material
Moda-Quilt
Fabric Weight
8.5 oz
Number of Inside Pockets
2
Number of Outside Pockets
2

Description

ATPV Rating 33.5 cal/cm2, Color Dark Navy, Fabric Weight 8.5 oz, Closure Type Zipper, Flame Resistant Dearborn Jacket, Length 28 3/4 in, Lining Material Moda-Quilt, Number of Inside Pockets 2, Number of Outside Pockets 2, Size 2XL, Standards NFPA 70E, NFPA 2112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.