
Ceiling-Mount Showerarm And Flange 3
Mfr # 7396-BV
Zoro # G8626105
product price:Â $84.26
/ea
Free Shipping & Returns
Key Features
Mounting Type
Ceiling Mounted
Finish
Brushed Bronze
Material
Brass
Includes
Installation Hardware
Length
3-3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7396-BV
Zoro #
G8626105
UPC #
087206579509
Country of Origin
China
Dimensions
Length
3-3/4 in
Width (In.)
2-1/4 in
Height (In.)
3-3/4 in
Details
Item
Ceiling-Mount Showerarm And Flange 3"
Mounting Type
Ceiling Mounted
Finish
Brushed Bronze
Material
Brass
Includes
Installation Hardware
Connection
1/2" NPT
Color
Vibrant Brushed Bronze
Description
Ceiling-Mount Showerarm And Flange 3 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.