Restroom Sign, Women/Mujeres, 10 in W x 14 in H, Rectangle, Plastic, 125515
Mfr # 125515
Zoro # G8627969
product price:Â $13.99
/eaKey Features
Legend
Women/Mujeres
Sign Material
Plastic
Height
14 in
Thickness
0.059 in
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
125515
Zoro #
G8627969
UPC #
754473731649
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Thickness
0.059 in
Details
Item
Restroom Sign
Legend
Women/Mujeres
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Printed Language
English, Spanish
Header
No Header
Sign Background Color
Blue, White
Legend Color
White
Sign Legend Text Color
White
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Women/Mujeres, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.