Safety Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish
Mfr # 125413
Zoro # G8628361
product price:Â $13.99
/eaKey Features
Header
Caution/Precaucion
Legend
Lock-Out For Safety Before You Start/Por Razones De Seguridad, Bloquee Antes De Iniciar
Height
14 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
125413
Zoro #
G8628361
UPC #
754473730567
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.059 in
Details
Item
Safety Sign
Header
Caution/Precaucion
Legend
Lock-Out For Safety Before You Start/Por Razones De Seguridad, Bloquee Antes De Iniciar
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Lockout Tagout, Height 14 in, Width 10 in, Sign Material Plastic, Header Caution/Precaucion, Legend Lock-Out For Safety Before You Start/Por Razones De Seguridad, Bloquee Antes De Iniciar, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.