Camcarts for Trays and Sheet Pans Charco

  • Mfr # EA1826LTC3615

  • Zoro # G8629701


product price:  $1,299.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
1
Material
Polyethylene
Inside Depth
26 1/8 in
Number of Trays
7
Inside Height
25 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA1826LTC3615
Zoro #
G8629701
UPC #
099511247929
Country of Origin
United States

Dimensions

Inside Depth
26 1/8 in
Inside Height
25 7/8 in
Inside Width
18 3/8 in
Caster Diameter
6 in

Details

Item
Food Tray Cart
Number of Compartments
1
Material
Polyethylene
Number of Trays
7
Product Type
Food Tray Cart
NSF Certified
No
Caster Configuration
(2) Rigid with Brakes, (2) Swivel
Insulated
Yes
Number of Doors
1
Pass-Through/Non-Pass-Through
Non-Pass-Through
Distance Between Rails
3 in

Description

Food Tray Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 32 in, Caster Diameter 6 in, Inside Depth 26 1/8 in, Inside Height 25 7/8 in, Inside Width 18 3/8 in, Overall Height 37 1/2 in, Product Type Food Tray Cart, Color Charcoal Gray, Distance Between Rails 3 in, Insulated Yes, Material Polyethylene, Number of Compartments 1, Number of Doors 1, Number of Trays 7, Overall Width 21 1/2 in, NSF Certified No, Caster Configuration (2) Rigid with Brakes, (2) Swivel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.