Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 1013100

  • Zoro # G8631655


product price:  $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1013100
Zoro #
G8631655
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1-15/16"
Thread Length
5/8"
Pitch Diameter Limit
H2
Tap Thread Size
#5-40
Tap Length Standard
ANSI
55% Thread Drill Size
#36
Square Size
0.1090 in
75% Thread Drill Size
#37
Shank Length
1 5/32 in
Thread Size
#5-40
65% Thread Drill Size
#37
Size
#5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNC
List Number
102
Number of Pieces
1
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
102
Measurement System
Pipe
Extended Neck
Yes
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNC
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
40
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Thread Limit
H2
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #5-40, UNC, Plug, Overall Length 1.93 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size #37, Thread Limit H2, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.