
Mattress/Box Spring Protector, 39"W, White
Mfr # 845168001182
Zoro # G8632539
product price:Â $25.79
/eaKey Features
Color
White
Cover Material
Polyester, Polyurethane
Thickness
21 in
Standards
ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
Washing Instructions
Machine Washable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
845168001182
Zoro #
G8632539
UPC #
-
Country of Origin
China
Dimensions
Thickness
21 in
Overall Width
39 in
Compatible Bed Height - Maximum
21 in
Compatible Bed Height - Minimum
12 in
Overall Length
80 in
Compatible Bed Size
Twin XL
Details
Color
White
Cover Material
Polyester, Polyurethane
Item
Mattress/Box Spring Protector
Standards
ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
Washing Instructions
Machine Washable
Fabric Weight
3.39 oz
Resistance Properties
Microbe Resistant, Mold Resistant
Product Type
Mattress/Box Spring Protector
Grip Style
Elastic Band
Water Resistance
Waterproof
Description
CleanRest Fitted Mattress Protector,Twi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.