Mattress/Box Spring Protector, 78"W, White

  • Mfr # 845168011075

  • Zoro # G8632755


product price:  $80.95
/ea
Free Shipping & Returns

Key Features

Color
White
Cover Material
Polyester, Polyurethane
Thickness
15 in
Standards
ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
Overall Width
78 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
845168011075
Zoro #
G8632755
UPC #
-
Country of Origin
China

Dimensions

Thickness
15 in
Overall Width
78 in
Overall Length
80 in
Compatible Bed Size
King
Compatible Bed Height - Maximum
15 in

Details

Color
White
Cover Material
Polyester, Polyurethane
Item
Mattress/Box Spring Protector
Standards
ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
Product Type
Mattress/Box Spring Protector
Fabric Weight
3.39 oz
Bed Faces Covered
Complete Encasement
Water Resistance
Waterproof
Resistance Properties
Bedbug Resistant, Dust Mite Resistant, Microbe Resistant, Mold Resistant
Grip Style
Zipper

Description

CleanRest PRO Max Mattress Encasement,K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.