Folding Chair Cart, 1300 lb. Load Capacity, Holds 84 Chairs

  • Mfr # 84-60

  • Zoro # G8633931


product price:  $601.11
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,320 lb
Overall Length
67 in
Overall Width
33 1/2 in
Overall Height
70 in
For Max. Number of Chairs
84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84-60
Zoro #
G8633931
UPC #
604747234560
Country of Origin
China

Dimensions

Overall Length
67 in
Overall Width
33 1/2 in
Overall Height
70 in
Caster Dia.
4"
Caster Width
1-1/4"
For Minimum Chair Width
15 in
For Maximum Chair Width
21 1/2 in
Caster Wheel Width
1 1/4 in
Overall LxWxH
67 in x 33 1/2 in x 70 in
Adjustable Height
Non-Adjustable
Caster Wheel Dia.
4 in
Overall Depth
33-1/4"

Details

Item
Hanging Rack for Folding Chairs
Load Capacity
1,320 lb
For Max. Number of Chairs
84
Frame Material
Steel
Caster Type
(4) Swivel
Handle Included
No
Frame Color
Brown
Number of Casters
4
Finish
Powder Coated
Caster Material
Rubber
Max. Number of Chairs
84
Caster Mounting Type
Stem
Frame Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Type
Standard
Frame Gauge
7 ga
Caster Wheel Tread Type/Material
Standard Rubber
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Includes
(2) Coat Rods

Description

Hanging Rack for Folding Chairs, Load Capacity 1,320 lb, For Max. Number of Chairs 84, For Minimum Chair Width 15 in, For Maximum Chair Width 21 1/2 in, Caster Wheel Dia. 4 in, Caster Wheel Type Standard, Caster Mounting Type Stem, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.