Ammonia Pipe Marker, PU, 1 to 2-1/2In, PK4

  • Mfr # 90482

  • Zoro # G8633947


product price:  $4.65
/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90482
Zoro #
G8633947
UPC #
754473904821
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Red
Adhesive
Yes
Pressure Level
High
Indoor/Outdoor Usage
Indoor/Outdoor
Physical State
Liquid
Fits Pipe O.D.
3/4 to 2 3/8 in
Average Outdoor Durability
8 to 10 yr
IIAR Abbreviation
PU
Marker Attachment Style
Self-Adhesive
Language
English
IIAR System Abbreviation
PU
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Plastic
Water Resistant
No
Adhesive Material
Acrylic
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Number of Pipe Markers
4
Maximum Pipe O.D.
2 3/8 in
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Printed Language
English
Pipe Marker Legend
Ammonia
IIAR Pressure Level
High
IIAR Phase
LIQ
UV Resistant
No
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Legend Text Color
Black, Orange, Red, White
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Protective Coating
No Protective Coating
Weather Resistant
Yes
Abrasion Resistant
Yes
ISO 14726
No
Minimum Pipe O.D.
3/4 in
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation PU, IIAR Phase LIQ, IIAR Pressure Level High, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.