Fire Hose, Single Jacket, 150 ft. Length, 1 in Hose Inside Dia., Polyurethane Hose Tube, Red

  • Mfr # G541ARMRE150N

  • Zoro # G8634577


product price:  $562.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Single Jacket
Fitting Size
1 in x 1 in
Hose Color
Red
Hose Inside Diameter
1 in
Hose Tube Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G541ARMRE150N
Zoro #
G8634577
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 in x 1 in
Hose Inside Diameter
1 in
Length
150 ft.
Coupling Bowl Size
1"
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Hose Length
150 ft.

Details

Item
Fire Hose
Fire Hose Type
Single Jacket
Hose Color
Red
Hose Tube Material
Polyurethane
Hose Fitting A Type
MNH
Hose Fitting B Type
FNH
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
Coupling Material
Aluminum
FM Approved
No
Test Pressure
500 psi
UL Listed
No
Lining Material
Polyurethane
Standards
NFPA 1961, NFPA 1963
Burst Pressure
1,500 psi
Working Pressure
300 psi
Thread Type
NH
Material
Polyester
Hose Fitting B Material
Aluminum
Hose Cover Material
Polyester
Hose Fittings
Aluminum 1-1/4 in MNH x Aluminum 1-1/4 in FNH
Hose Fitting A Material
Aluminum
For Media Type
Air, Water
Fitting Material
Aluminum x Aluminum
Operating Temperature Range
-40 Degrees to 176 Degrees F
Maximum Working Pressure at 70F
300 psi
Fitting Configuration
MNH x FNH

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 in, Hose Length 150 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 1,500 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products