15442 lb. Hydraulic Fork Lift Jack 16" Max. Lifting H., 2-1/4" Min. Lifting H

  • Mfr # FLJ-770B

  • Zoro # G8634665


product price:  $3,240.00
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
15442 lb.
Lifting Height Max.
16"
Lifting Height Min.
2-1/4"
Power Raise
13 3/4 in
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLJ-770B
Zoro #
G8634665
UPC #
-
Country of Origin
United States

Dimensions

Lifting Height Max.
16"
Lifting Height Min.
2-1/4"
Base Length
27 in
Base Width
9 in
Handle Length
27 in
Caster Wheel Dia.
3 in
Chassis Length
27 in
Length
27" (Handle)
Wheel Diameter
3 in
Maximum Lift Height
16 in
Overall Width
8 in
Chassis Width
9 in
Extended Height
16 in
Minimum Height
2 1/4 in
Minimum Lift Height
2 1/4 in

Details

Lifting Capacity
15442 lb.
Item
Hydraulic Fork Lift Jack
Power Raise
13 3/4 in
Handle Material
Steel
Features
Low Starting Height of 2 1/4 in
Standards
ANSI/ASME PALD
Application
General
Material
Steel
Includes
Two-Position Lift Pad
Number of Casters
2
Type
Heavy-Duty Forklift Jack
Base
27"L x 9"W
Color
Gray
For Use With
Forklift
Number of Wheels
2
Load Capacity
7.72 ton
Power Source
Mechanical
Lifting Actuator
Manual Handle
Jack Type
Forklift Jack
Saddle Shape
Flat
Maximum Operating Pressure
155 psi
Body Material
Steel
Construction
Welded

Description

Forklift Jacks, Jack Type Forklift Jack, Load Capacity 7.72 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 2 1/4 in, Maximum Lift Height 16 in, Power Source Mechanical, Minimum Height 2 1/4 in, Chassis Length 27 in, Chassis Width 9 in, Extended Height 16 in, Features Low Starting Height of 2 1/4 in, Handle Length 27 in, Handle Material Steel, Includes Two-Position Lift Pad, Maximum Operating Pressure 155 psi, Number of Wheels 2, Overall Width 8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.