Electric Workbench, Laminate, 60 in W, 30 in to 42 in Height, 1,000 lb, Straight

  • Mfr # AEF3060

  • Zoro # G8636406


product price:  $1,601.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AEF3060
Zoro #
G8636406
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
60 in
Width
60 in
Depth
30 in
Height
30 in to 42 in
Height Adjustment Mechanism
Electric
Maximum Adjustable Height
42 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 1/4 in
Minimum Adjustable Height
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Finish
Powder Coated
Color
Blue
Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Laminate
Includes
Heavy Duty Leveling Glide
Standards
ANSI, BIFMA, DIN, GSA
Workbench Item
Workbench
Workbench/Table Adjustment
Electric
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
Number of Knockouts
0
Foot Type
Glide
Top Material
Laminate
Brake Type
None
Top Material Finish
None
Leg Type
Straight Leg
For Environment
Industrial
Included Components
No Additional Components
Frame Material Finish
Powder Coated
Overall Load Capacity
1,000 lb
Portability
Stationary
Resistance Properties
Water Resistant
Number of Cabinets
0
Edge Shape
Bullnose

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.