Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Workbench, ESD Laminate, 60 in W, 30 in to 42 in Height, 1,000 lb, Straight

  • Mfr # AED3060

  • Zoro # G8636433


product price: $1,689.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AED3060
Zoro #
G8636433
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
60 in
Width
60 in
Depth
30 in
Height
30 in to 42 in
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Electric
Maximum Adjustable Height
42 in
Non-Metal Top Thickness
1 1/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Finish
Powder Coated
Color
Blue
Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Workbench/Table Adjustment
Electric
Workbench/Table Surface Material
ESD Laminate
Includes
15 ft Grounding Cord
Workbench Item
Workbench
Standards
ANSI, BIFMA, DIN, GSA
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
Overall Load Capacity
1,000 lb
Edge Shape
Bullnose
Number of Knockouts
0
Foot Type
Glide
Resistance Properties
Water Resistant
ESD Safe
Yes
Leg Type
Straight Leg
For Environment
Industrial
Number of Cabinets
0
Portability
Stationary
Brake Type
None
Top Material Finish
None
Included Components
No Additional Components
Features
Laminated Tops and Shelves are Water Resistant, But Not Recommended For Use Where Running Water is Present or Where Constant Water Spills are Possible
Top Material
Laminate
Frame Material Finish
Powder Coated

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.