Bolted Workbenches, Laminate, 48" W, 30" to 36" Height, 6600 lb., Straight

  • Mfr # KF3048+LP

  • Zoro # G8636451


product price:  $462.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Top Thickness
1-1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KF3048+LP
Zoro #
G8636451
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
48 in
Depth
30"
Height
30" to 36"
Width
48"
Minimum Adjustable Height
30 in
Height Adjustment Mechanism
Bolted
Metal Top Thickness
1 1/4 in
Maximum Adjustable Height
42 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Adjustment
Bolted
Workbench/Table Surface Material
Laminate
Includes
Adjustable Height Leg Extender
Standards
ANSI, BIFMA, DIN, GSA
Workbench/Table Frame Material
Steel
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
Number of Knockouts
0
Top Material
Laminate
Features
Stainless Steel Top is Grade 304 with #4 Brushed Finish
Frame Construction
Bolted Only
Edge Shape
Bullnose
Brake Type
None
Foot Type
Glide
Leg Type
Straight Leg
Top Metal Material Gauge
16 ga
Portability
Stationary
For Environment
Industrial
Overall Load Capacity
6,600 lb
Number of Cabinets
0
Top Material Finish
None
Included Components
No Additional Components
Frame Material Finish
Powder Coated

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 6,600 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.