Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # KMB3672-14

  • Zoro # G623430212


product price:  $774.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Lower Shelf
Overall Load Capacity
6,600 lb
Color
Blue
Number of Outlets
0
Foot Type
Glide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMB3672-14
Zoro #
G623430212
UPC #
840093890351
Country of Origin
Mexico

Dimensions

Work Surface Depth
36 in
Overall Depth
36 in
Overall Width
72 in
Height to Surface Top
30 in
Back Stop Height
1 in
Height Adjustability
Fixed Height
Top Thickness
1 1/4 in
Overall Fixed Height
30 in
Number of Height Positions
5
Work Surface Width
72 in

Details

Item
Industrial Workbench
Included Components
Lower Shelf
Overall Load Capacity
6,600 lb
Color
Blue
Number of Outlets
0
Foot Type
Glide
Portability
Stationary
Leg Type
Straight Leg
Includes
(4) Glides, Frame, Hardware
Frame Material
Carbon Steel
Number of Drawers
0
Product Type
Industrial Workbench
Maximum Shelf Load Capacity
150 lb
Number of Shelves
1
Assembly
Partially Assembled
Number of Knockouts
0
Number of Legs
2
Top Material Finish
Powder Coated
Standards
ANSI, BIFMA, DIN, GSA
Lock Type
No Lock
Frame Metal Material Gauge
14 ga
Number of Work Surface Tops
1
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Frame Construction
Welded and Bolted
Edge Shape
Square
Features
One Bolt Per Leg Assembly, Reinforced Top
Frame Material Finish
Powder Coated
Top Material
Steel
Number of Cabinets
0
Series
Kennedy
Top Metal Material Gauge
14 ga
Brake Type
None

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Partially Assembled, Color Blue, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb, Overall Width 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.