Danger, Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., 14" x 10", 145207
Mfr # 145207
Zoro # G8638767
product price:Â $23.99
/eaKey Features
Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
Sign Material
Polyester
Height
10"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
145207
Zoro #
G8638767
UPC #
754473541699
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.010"
Details
Item
Danger Sign
Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English
Sign Background Color
White
Header
Danger
Header Background Color
Black, Red
Legend Style
Symbol and Text
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
OSHA Compliant
Yes
ANSI Compliant
No
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Description
Danger Sign, Sign Subject Matter Potable Water, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.