This item is Discontinued.

Florock 5 Gal. Floor Resin 4700 Kit, Satin Finish, Clear, 100% Solid Base U0-173KT

5 Gal. Floor Resin 4700 Kit, Satin Finish, Clear, 100% Solid Base (Discontinued)

  • Mfr # U0-173KT
  • Zoro # G8643512
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U0-173KT
Zoro #
G8643512
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5 gal

Details

Color
Clear
Item
Floor Resin 4700 Kit
Finish
Satin
Exposure Conditions
Mild to Moderate
Resin Type
Epoxy
Base Type
100% Solid
Application Method
Roller
VOC Content
VOC Free
Coverage
320 sq ft/gal
Features
This Coating is Used As A Low Sheen Clear Coat Only
Dry Time Recoat
16 to 24 hr
Surface
Concrete
Dry Time
16 hr
Dry Time - Light Traffic
16 hr
Application Temperature
55 Degrees to 90 Degrees F
Dry Time Tack Free
12 hr

Description

Floor Resin 4700 Kit, 100 Percent Solid Base Type, Epoxy Resin Type, VOC Content VOC Free, Size 5 gal, Color Clear, Satin Finish, Coverage 320 sq ft/gal, Dry Time Tack Free 12 hr, Dry Time - Light Traffic 16 hr, Dry Time 16 hr, Dry Time Recoat 16 to 24 hr, Application Temperature 55 to 90 Degrees F, Application Method Roller, Concrete, Exposure Conditions Mild to Moderate, This Coating is Used As A Low Sheen Clear Coat Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.