Men's Hiker Shoe, 9 Leather, Mesh Upper, Steel Toe, 3 in H, Gargoyle/Paloma, 1023267

  • Mfr # 1023267

  • Zoro # G8643781


product price:  $150.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1023267
Zoro #
G8643781
UPC #
191190578902
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
9
Heel Height
Less Than 1/2 in
Height
3 in
Width
D
Size (PRINT)
9
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Gargoyle/Paloma
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Insole System
Removable
Max. Heat Rating
370 Degrees F
Toe Shape
Round
Footwear Construction Type
Cemented
Metatarsal System
No
Upper Material Description
Full Grain Leather
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.01
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA, Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Shank Material
ESS
Upper Boot Material
Leather/Mesh
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Siped
For Outdoor Traction
No
Predominant Footwear Color
Gray
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Non-Metallic
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Last Number or Name
Flint II
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Conductive
No
Wide Toe Cap
Yes
Insulation Type
None
Non-Marking Sole
Yes
Style Number
1023267
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology
Dual Density
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Insole Technology
Removable
Style Family
Hiker Shoe
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
370 Degrees F
Midsole Technology (PRINT)
Dual Density
Gender (PRINT)
Men's
Toe Cap Material
Steel
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating
370 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gargoyle/Paloma, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 1023267, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products