Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 10 1/2, M, RK4691

  • Mfr # RK4691

  • Zoro # G8643851


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK4691
Zoro #
G8643851
UPC #
690774492776
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
M
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Footwear Construction Type
Cemented
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Upper Material
Fabric, Leather, Mesh
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Last Number or Name
TrueFlex
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Midsole Material
EVA
Wide Toe Cap
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.46
For Outdoor Traction
No
Non-Marking Sole
Yes
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Footwear Sole Pattern
Slip Resistant
Mark II Slip Test Results- Dairy Tile Dry
0.45
Insulation Type
None
Electrical Hazard Rated
No
Upper Material Description
Synthetic
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.46
ASTM Footwear Class
F2413-11
Upper Boot Material
Man Made
Footwear Style
Athletic Shoe
Predominant Footwear Color
Blue
Satra Slip Test Results- Dairy Tile Wet
0.46
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Insulated
No
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Static Dissipative
Yes
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Waterproof Type
None
Completely Non Metallic
No
Insole System
Removable
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Material (PRINT)
Fabric, Leather, Mesh
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Technology
Moisture Wicking
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.46
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.46
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.45
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.