
Glass Fuse, GMA Series, Fast-Acting, 10A, 125V AC, 200A at 125V AC
Mfr # BP/GMA-10A
Zoro # G8651862
product price: $10.19
/eaKey Features
Series
GMA
Speed
Fast-Acting
Amps
10A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP/GMA-10A
Zoro #
G8651862
UPC #
51712623124
Country of Origin
China
Dimensions
Diameter
5 mm
Length
20 mm
Details
Series
GMA
Speed
Fast-Acting
Amps
10A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
200A at 125V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
32V DC
Item
Glass Fuse
Description
Protect your electronic circuits with the Bussmann 10 amp fast-acting electronic equipment fuses, which feature glass tube construction and nickel-plated brass end caps for durability.
- • Low breaking capacity
- • Fast acting for maximum protection
- • Used for automotive or electronic applications
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.