Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF362J

  • Zoro # G8652646


product price:  $1,026.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class J, Class R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HF362J
Zoro #
G8652646
UPC #
783643151826
Country of Origin
Mexico

Dimensions

Depth
8 3/8 in
Height
17 1/2 in
Width
11 1/2 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class J, Class R
Environment
Indoor
Enclosure Type
NEMA 12
HP
50 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Number of Wires
3
For Use With
Class J, R Fuse
Number of Poles
3
IP Rating
IP20
Fusible / Nonfusible
Fusible
Material of Construction
Galvanized Steel
Duty
Heavy Duty
Amps AC
60 A
Metallic / Non-Metallic
Metallic
Electrical Connection
Lugs
Mounting
Surface
Use
Disconnecting Mean For Service Entrance/Loads
NEMA Enclosure Rating
12
Horsepower @ 600V AC
50 hp
Mounting Style
Surface Mount
Number of Mounting Holes
3

Description

Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 8 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class J, Class R, Height 17 1/2 in, Horsepower @ 600V AC 50 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 12, Number of Mounting Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.