Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF362RL

  • Zoro # G8652971


product price:  $915.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class J, Class R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HF362RL
Zoro #
G8652971
UPC #
783643502567
Country of Origin
Mexico

Dimensions

Width
12 in
Depth
8 1/4 in
Height
23 1/8 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class J, Class R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
50 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Amps AC
60 A
Number of Wires
3
Number of Poles
3
Duty
Heavy Duty
Material of Construction
Galvanized Steel
Fusible / Nonfusible
Fusible
Metallic / Non-Metallic
Metallic
For Use With
Class J, R Fuse
IP Rating
IP20
Fuse Kit (Class R)
Mfr. No. HRK4060
Mounting
Surface
Use
Disconnecting Mean For Service Entrance/Loads
Electrical Connection
Lugs
Features
Oversized Enclosure
Neutral Assembly Included
No
NEMA Enclosure Rating
3R
Horsepower @ 600V AC
50 hp
Mounting Style
Surface Mount
Horsepower @ 240V AC
75 hp

Description

Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 8 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class J, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 23 1/8 in, Horsepower @ 240V AC 75 hp, Horsepower @ 600V AC 50 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.