Industrial Pressure Gauge, 0 to 15,000 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 202L-404V

  • Zoro # G8654694


product price:  $32.15
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
202L-404V
Zoro #
G8654694
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
3.15"
Manufacturer Warranty Length
1 yr
Case Diameter
4.29 in
Case Depth
1.78 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Case Color
Metallic
Gauge Primary Range Smallest Graduation
200
Gauge Application
In Applications Where Vibration or Pulsation is Present
Smallest Graduation
200 psi
Calibration Certificate Included
No
Includes
Vent Plug
Socket Material
Copper Alloy
Case Material
Stainless Steel
Connection Type
MNPT
Standards
ASME
Wetted Materials
Copper
Pointer Material
Aluminum
Gauge Case Liquid
Glycerin
Accuracy Grade
ASME B40.100 Grade 1A
Freeze Resistant Movement
No
Sensor Material
Copper Alloy
Bezel Material
Stainless Steel
Primary Scale Minor Graduations
200
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Case Construction
Stainless Steel
Pressure Range Type
Pressure
Bezel Mounting Type
Fixed
Includes Calibration Certificate
No
Includes Vent Plug
Yes
Pointer Color
Black
Non-Sparking
No
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Pressure Range
0 to 1,034
Field Fillable
No
Secondary Scale Units
bar
Removable Bezel
No
Cleaned for Oxygen Service
No
Dial Face Material
Aluminum
Vibration Resistance
Liquid-Filled
Dry Dampening Feature
None
Includes Mounting Hardware
No
Dial Color
White
Accuracy Scale
Full Scale
Scale Type
Dual
Maximum Pressure
15,000 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Compatible with Brand
Universal
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Series
202L
Process Media Temperature - Minimum
30 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
15,000 psi
Operating Temperature - Minimum
30 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
160 Degrees F
Primary Scale Vacuum Measurement - Maximum
15,000 psi
NEMA Enclosure Rating
No Enclosure
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Maximum
1,034 bar

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.