Depressed Center Cut-Off Wheel, Type 27, 6 in Dia, 0.0625 in Thick, 7/8 in Arbor Hole Size, Ceramic
Mfr # 66252838466
Zoro # G8656320
product price:Â $10.29
/ea
Sold in multiples of 25 for $257.25
Key Features
Wheel Type
Type 27
Overall Thickness
0.0625 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252838466
Zoro #
G8656320
UPC #
662528384668
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Overall Thickness
0.0625 in
Connector Size
7/8 in
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Grit
36
Series
Quantum 3 RightCut
Maximum Operating Speed
10,185 RPM
Application
Ferrous Metal, Stainless
Primary Material Applicationn
Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 6 in, Overall Thickness 0.0625 in, Primary Material Application Steel, Compatible Tool Type Angle Grinder, Series Quantum 3 RightCut, Wheel Type Type 27, Maximum Operating Speed 10,185 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.