14" Welding Electrode 1/8" Dia., AWS E6010, 50 lb.

  • Mfr # 20YC99

  • Zoro # G8657704


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
DCEP
AWS Classification
E6010
Series
E6010
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20YC99
Zoro #
G8657704
UPC #
190735764930
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
50 lb
Diameter
1/8 in
Length
14 in
Overall Diameter
1/8 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
DCEP
AWS Classification
E6010
Series
E6010
Container Type
Hermetically-Sealed Can
Tensile Strength
60,000 psi
Number of Passes
Multiple Passes
Yield Strength (As Welded)
48 ksi
Tensile Strength (Minimum Required)
60 ksi
Tensile Strength (As Welded)
60 ksi
For Material Grade
API 5L, Grade A, API 5L, Grade A25, API 5L, Grade B, API 5L, Grade X42
For Material Type
Carbon Steel to Carbon Steel
Process
Stick Welding (SMAW)
Weight
50 lb
Elongation (As Welded)
22%
Elongation (Minimum Required)
22 %
Finish/Coating
Cellulosic
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
48 ksi

Description

Stick Electrode, AWS Classification E6010, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6010, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.