Coated Gloves, Foam Nitrile, Sandy, Palm, 4 Abrasion Level, Black/Gray, 2XL (11) 1 PR

  • Mfr # 99-1-9605-11

  • Zoro # G8663810


product price:  $4.79
/pr
Sold in multiples of 12 for $57.48

Key Features

Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9605-11
Zoro #
G8663810
UPC #
063344367819
Country of Origin
Multiple

Dimensions

Glove Size
2XL (11)
Thickness
15 ga.
Glove Length
9 in
Glove Length Style
Standard

Details

Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
ANSI/ISEA 105, EN 388, EN 407
Glove Construction
Seamless Knit
Latex-Free
No
Glove Materials
Nylon/Spandex
Reinforcement Coverage
Reinforced Forearm
Coating Coverage
Palm
Base Coating Coverage
Palm
ANSI/ISEA Cut Level - 2011
1
Brand and Series
BDG X-Site 99-1-9605
Base Coating Material
Foam Nitrile
Glove Safety Features
Safety Message
Cuff Style
Knit
Glove Hand Style
Left and Right
Coating Material
Foam Nitrile
Series
X-Site 99-1-9605
Touchscreen Compatible
No
Anti-Static
No
Glove Coating Color
Black
Knit Material Color
Gray
Finger Coverage
Full Finger
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Knit Material
Nylon
ANSI/ISEA Heat Level
2
Maximum Temperature
284 Degrees F

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.