Cut-Resistant Coated Gloves, Cut Level A7 , Dipped , Nitrile , Sandy , M 1 PR

  • Mfr # 99-1-9627-8

  • Zoro # G8664422


product price:  $18.15
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9627-8
Zoro #
G8664422
UPC #
063344394358
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9627
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Silicone-Free
No
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
ANSI/ISEA Needlestick Level
1
Standards
ANSI/ISEA 105
Palm Material
Sandy Nitrile
Latex-Free
No
Brand and Series
BDG Cut-X
Glove Styles
Knit
Cut-Resistance Coverage
Full
Anti-Static
No
Touchscreen Compatible
No
Glove Coating Color
Black
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Double-Dipped
No
Minimum Temperature
Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.