HiViz Green Cut Resistant Sleeve Thumb Hole, Size 14"
Mfr # 99-1-315-14
Zoro # G8664745
product price:Â $9.55
/eaKey Features
Size
Universal
ANSI/ISEA Cut Level
A4
Color
Green
Sleeve Material
Fiberglass, Polyethylene
ANSI/ISEA Abrasion Level
Not Tested
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
99-1-315-14
Zoro #
G8664745
UPC #
063344425922
Country of Origin
China
Dimensions
Size
Universal
Length
14"
Sleeve Length
14 in
Thickness
1.4 mil
Details
Item
Knit Sleeve
ANSI/ISEA Cut Level
A4
Color
Green
Sleeve Material
Fiberglass, Polyethylene
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI/ISEA 105
Cuff Style
Shirred Slip-On
Latex-Free
Latex-Free
Sleeve Style
Sleeve with Thumbhole
Brand and Series
BDG Cut-X 99-1-315
ANSI/ISEA Needlestick Level
1
Series
Cut-X 99-1-315
Silicone-Free
Contains Silicone
Sleeve Performance
General Purpose
Anti-Static
Anti-Static Not Included
Sleeve Construction
Seamless Knit
ANSI/ISEA Cut Load
Greater Than 1,500 g
Sleeve Type
Knit Cuff
Sleeve Features
Cut-Resistant
Description
Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 14 in, Thickness 1.4 mil, Sleeve Material Fiberglass, Polyethylene, Color Green, Size Universal, Series Cut-X 99-1-315, Sleeve Features Cut-Resistant, Standards ANSI/ISEA 105, ANSI/ISEA Heat Level Not Applicable, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level Not Tested
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.