Solid Shelf, 24 inx1 1/2 inx30 in, PK4

  • Mfr # 2430FG-4

  • Zoro # G8667705


product price:  $412.00
/pk 4, $103.00/ea
Free Shipping & Returns

Key Features

Shelving Style
Solid
Depth
24"
Material
Steel
Color
Silver
Finish
Zinc-Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2430FG-4
Zoro #
G8667705
UPC #
-
Country of Origin
Mexico

Dimensions

Width
30"
Depth
24"
Lip Height
1/8 in
Overall Depth
24 in
Overall Width
30 in
Overall Height
1 1/2 in

Details

Item
Solid Shelf
Shelving Style
Solid
Material
Steel
Color
Silver
Finish
Zinc-Plated
Adjustment Type
Split Sleeve
Wire Shelf Adjustment Type
Split Sleeve
Capacity
800 lb.
Includes
(16) Pairs of Split Sleeves
Wire Shelving Finish
Galvanized
Item - Wire Shelves
Solid Shelf
Shelf Capacity
800 lb
Standards
NSF
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Material
Steel
Recommended Environments
Dry, Harsh, Wet
Number of Pieces
4
Shelf Style
Solid
Shelf Adjustment Type
Split Sleeve
Load Capacity per Shelf
800 lb
Lip Type
Stationary
Load Capacity
800 lb

Description

Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 30 in, 800 lb Load Capacity, (16) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.