Boltless Shelving Unit, 5 Shelves, Steel, 18 in D x 36 in W x 72 in H
- Mfr # 20992
- Zoro # G5545010
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Overall Height
72 in
Overall Width
36 in
Overall Depth
18 in
Number of Shelves
5
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20992
- Zoro #
- G5545010
- UPC #
- 29404209925
- Country of Origin
- China
Dimensions
- Overall Height
- 72 in
- Overall Width
- 36 in
- Overall Depth
- 18 in
- Height
- 72"
- Depth
- 18"
- Width
- 36 in
Details
- Item
- Shelving Unit
- Number of Shelves
- 5
- Material
- Steel
- Decking Material
- Particle Board
- Finish
- Crinkle Powder Coated
- Color
- Black
- Shelf Capacity
- 2300 lb.
- Series
- 2300
- Recycled Content
- 0.3
Description
2300 Rivet shelving is designed for heavy-duty use. The boltless design allows for quick and easy assembly. The powder coated finish is rust resistant and durable. The Iron Horse shelving unit can be assembled either horizontally or vertically, depending on your storage needs. Each unit includes rugged particle board shelves. Steel five-shelf unit holds a total capacity of 2300 lb. evenly distributed. Assemble with a rubber mallet in less than 30 minutes. Shelving is made of heavy-duty riveted steel construction.
- Total capacity 2,300 lbs. of evenly distributed weight
- Shelves adjust in 1.50" Increments to accommodate items of varying heights
- 5-Shelf unit
- Assembles vertically or horizontally
- Assembles with a rubber mallet (not included)
- Durable powder Coat Finish - rust resistant
- Riveted Steel Construction
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.