Solid Shelf, 18 inx1 1/2 inx24 in, PK4

  • Mfr # 1824FS-4

  • Zoro # G8667811


product price:  $844.00
/pk 4, $211.00/ea
Free Shipping & Returns

Key Features

Shelving Style
Solid
Depth
18"
Material
Aluminum, Stainless Steel
Color
Silver
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1824FS-4
Zoro #
G8667811
UPC #
-
Country of Origin
Mexico

Dimensions

Width
24"
Depth
18"
Overall Depth
18 in
Lip Height
1/8 in
Overall Width
24 in
Overall Height
1 1/2 in

Details

Item
Solid Shelf
Shelving Style
Solid
Material
Aluminum, Stainless Steel
Color
Silver
Finish
Stainless steel
Includes
(16) Pairs of Split Sleeves
Shelf Capacity
800 lb
Wire Shelving Material
Stainless Steel
Item - Wire Shelves
Solid Shelf
Adjustment Type
Split Sleeve
Capacity
800 lb.
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Stainless Steel
Standards
NSF
For Use With
Metro Super Erecta SiteSelect Posts
Number of Pieces
4
Shelf Style
Solid
Recommended Environments
Dry, Harsh, Wet
Load Capacity per Shelf
800 lb
Lip Type
Stationary
Load Capacity
800 lb
Shelf Adjustment Type
Split Sleeve
Includes Mounting Hardware
Yes

Description

Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 18 in, Overall Height 1 1/2 in, Overall Width 24 in, 800 lb Load Capacity, (16) Pairs of Split Sleeves, Includes Mounting Hardware Yes, Silver, Aluminum, Stainless Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.