Wire Shelf, 18x60in, LdCap 800lb, PK4

  • Mfr # A2142NS-4

  • Zoro # G8669096


product price:  $1,032.00
/pk 4, $258.00/ea
Free Shipping & Returns

Key Features

Depth
21"
Material
304 Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2142NS-4
Zoro #
G8669096
UPC #
-
Country of Origin
Mexico

Dimensions

Width
42"
Depth
21"
Overall Width
60 in
Overall Depth
18 in
Lip Height
1/4 in
Shelf Width
42 in
Shelf Depth
21 in

Details

Item
Wire Shelf
Material
304 Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Stainless steel
Standards
ISO 9001-9002
Wire Shelving Material
Stainless Steel
Includes
(16) Pairs of Split Sleeves
Item - Wire Shelves
Wire Shelf
Adjustment Type
Quick Corner Release
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Finish
Stainless Steel
Wire Shelf Adjustment Type
Quick Adjust Lever
Shelf Capacity
800 lb
Capacity
800 lb.
Number of Pieces
4
Shelf Adjustment Type
Quick-Adjust
Load Capacity
800 lb
Recommended Environments
Dry, Harsh, Wet
Mounting Hardware Required
Yes
Lip Type
Stationary
Includes Mounting Hardware
Yes
NSF Certified
Yes

Description

Wire Shelf, Color Silver, Material 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 60 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 21 in, Shelf Width 42 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Harsh, Wet, ISO 9001-9002 Standards, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.