Solid Shelf, 24 inx1 1/2 inx48 in

  • Mfr # 2448FS

  • Zoro # G8671022


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

Shelving Style
Solid
Depth
24"
Material
Aluminum, Stainless Steel
Color
Silver
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2448FS
Zoro #
G8671022
UPC #
-
Country of Origin
Mexico

Dimensions

Width
48"
Depth
24"
Overall Width
48 in
Overall Depth
24 in
Lip Height
1/8 in
Overall Height
1 1/2 in

Details

Item
Solid Shelf
Shelving Style
Solid
Material
Aluminum, Stainless Steel
Color
Silver
Finish
Stainless steel
Shelf Capacity
800 lb
Item - Wire Shelves
Solid Shelf
Standards
NSF
Wire Shelving Finish
Stainless Steel
Wire Shelving Material
Stainless Steel
For Use With
Metro Super Erecta SiteSelect Posts
Includes
(4) Pairs of Split Sleeves
Wire Shelf Adjustment Type
Split Sleeve
Adjustment Type
Split Sleeve
Capacity
800 lb.
Shelf Adjustment Type
Split Sleeve
Lip Type
Stationary
Load Capacity per Shelf
800 lb
Includes Mounting Hardware
Yes
Number of Pieces
1
Recommended Environments
Dry, Harsh, Wet
Load Capacity
800 lb
Shelf Style
Solid

Description

Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 48 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Includes Mounting Hardware Yes, Silver, Aluminum, Stainless Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.