Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Red/Yellow, 100PK
Mfr # 55NL99
Zoro # G8681096
product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
27 dB
Earplug Color
Red/Yellow
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55NL99
Zoro #
G8681096
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Earplug Size
Universal
Details
Item
Ear Plugs
Noise Reduction Rating
27 dB
Earplug Color
Red/Yellow
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
TPE
Pairs Per Package
100
Insertion Method
Push-In
Cord Color
Red
Noise Reduction Rating NRR
27 dB
Cord Material - Hearing Protection
PVC
Metal Detectable
No
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Plastic Bag
Cord Material
PVC
Description
Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size Universal, Earplug Material TPE, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Cord Material PVC, Cord Color Red, Pairs per Package 100, Earplug Color Red/Yellow, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.