Portable Tote Cutting and Welding Kit Without Tanks, Portable Totes Series, Oxygen and Acetylene (Discontinued)
- Mfr # 0384-0935
- Zoro # G8682536
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0384-0935
Zoro #
G8682536
UPC #
716352515696
Country of Origin
Mexico
Dimensions
Gauge Size
1-1/2"
Details
Item
Portable Tote Cutting And Welding Kit Without Tanks
Series
Portable Totes
Cuts Up To
4 in
Gas Service
Oxygen and Acetylene
Duty Rating
Medium Duty
Head Angle
90 Degrees
Fuel
Acetylene
Includes
Victor Professional 100FC Torch Handle with Built-In Flash Arrestors and Check Valves, Victor Professional CA1350 Cutting Attachment, Welding Nozzle (W-1) 1, Cutting Tip 0-3-101 with 10 ft X 3/16 in T Grade Hose, Striker, Goggles Soft-Sided Shade 5, CSR 160AR (MC) and CSR 150CR-540 Regulators
Max. Inlet Pressure
3000-PSIG-Acetylene, 3000-PSIG-Oxygen
Welding Nozzles
(W-1) 1
Characteristics
Built-in Flashback Arrestors and Check Valves
Outlet Connection
9/16"-18M RH, 9/16"-18M LH
Torch Handle
100FC
Cutting Tips
3 Series
Pressure Regulator
CSR 150CR-54- and CSR 160AR ( MC)
Application
Cutting and Welding
Inlet Connection
CGA-540, CGA-200
Cutting Attachment
CA1350
Description
Portable Tote Cutting And Welding Kit Without Tanks, Head Angle 90 Degrees , Includes Victor Professional 100FC Torch Handle with Built-In Flash Arrestors and Check Valves, Victor Professional CA1350 Cutting Attachment, Welding Nozzle (W-1) 1, Cutting Tip 0-3-101 with 10 ft X 3/16 in T Grade Hose, Striker, Goggles Soft-Sided Shade 5, CSR 160AR (MC) and CSR 150CR-540 Regulators, Application Cutting and Welding, Duty Rating Medium Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.