FLEXVOLT Circular Saw 60V MAX, 7-1/4" Blade

  • Mfr # DCS578B

  • Zoro # G8683108


product price:  $299.00
/ea
Free Shipping & Returns

Key Features

Voltage
60 V DC
Blade Dia.
7 1/4 in
Includes
Blade Wrench
Features
Electric Brake, Integrated Hang Hook, LED Light
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS578B
Zoro #
G8683108
UPC #
885911690799
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 9/16 in
Max. Cutting Depth @ 45 Deg.
2 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Tool Length
12 5/8 in
Overall Length
12 5/8 in
Arbor Size
5/8 in
Cutting Depth at 45 Degrees - Maximum
2 in
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 9/16 in

Details

Item
Circular Saw
Voltage
60 V DC
Includes
Blade Wrench
Features
Electric Brake, Integrated Hang Hook, LED Light
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees to 57 Degrees Left
Tool Weight
8.2 lb
Drive Type
Direct Drive
Brushless Motor
Yes
Max. Blade Speed
5,800 RPM
Wireless Tool Tracking
No
Number of Batteries Included
0
Shoe Material
Aluminum
Arbor Shape
Round
Chip Catcher
Yes
Series
FLEXVOLT(R)
Case Included
No
Standards
UL Listed
Speed Control
Single
Cordless Tool Kit Contents
(1) Bare Tool
Bevel Stops
22.5 Degrees , 45 Degrees
Variable Speed
No
Charger Included
No
Bevel Angle - Maximum
57 Degrees
Bevel Angle - Minimum
0 Degrees
Number of Chargers Included
0
For Workpiece Material
General Purpose
Blade Speed - Maximum
5,800 RPM
Battery Series
FLEXVOLT(R)
Battery Platform
FLEXVOLT(R)
Includes Chip Catcher
Chip Catcher Not Included
Battery Chemistry
Li-Ion
Includes Case
Case Not Included
Includes Battery
Tool Only
Safety Features
Electric Brake
Tool Series
FLEXVOLT(R)
Motor Type
Brushless

Description

The DEWALT DCS578B Circular Saw is suitable for general purpose cutting tasks. It operates on the FLEXVOLT® 60V MAX* battery platform (battery and charger sold separately) and features a 7-1/4 in. blade and an electronic brake. This saw is rated at a maximum no-load speed of 5,800 RPM and offers adjustable cutting depth, making it suitable for various materials and job requirements.


Key Features of the DEWALT DCS578B Circular Saw:

  • Blade Diameter: Uses a 7-1/4 in. circular saw blade with right-side orientation.

  • Cutting Depth: Maximum cut depth of 2-9/16 in. at 90°, and up to 2 in. at a 45° bevel.

  • Bevel Capacity: Adjustable from 0° to 57°, with stops at both 22.5° and 45° for versatile angled cuts.

  • Motor Type: Brushless motor is intended to support extended operation between charges.

  • Power Source: Cordless operation powered by FLEXVOLT® Li-Ion batteries (not included).

  • Safety & Convenience Features: Includes an electric brake that engages after trigger release, integrated LED light for visibility, aluminum shoe material, rafter hook for storage, and comes with a blade wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.