Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Black Antifatigue Mat 3 ft. W x 5 ft. L, 5/8" 544S0035BL

Black Antifatigue Mat 3 ft. W x 5 ft. L, 5/8" (Discontinued)

  • Mfr # 544S0035BL
  • Zoro # G8686386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544S0035BL
Zoro #
G8686386
UPC #
-
Country of Origin
Thailand

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
5/8"

Details

Item
Antifatigue Mat
Color
Black

Description

Antifatigue Mat, Length 5 ft., Width 3 ft., Thickness 5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.