This item is Discontinued.

Norton Abrasives Combination Waterstone, AlO, Fine/UF, PK5 69936655039

Combination Waterstone, AlO, Fine/UF, PK5 (Discontinued)

  • Mfr # 69936655039
  • Zoro # G8689642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69936655039
Zoro #
G8689642
UPC #
699366550399
Country of Origin
Mexico

Dimensions

Length
8 in
Width
3 in
Height
1 in

Details

Grit
1000/8000
Item
Combination Grit Waterstone
Abrasive Material
Aluminum Oxide
Grade
Fine/Ultra Fine
Color
White/Gray

Description

Combination Grit Waterstone, Abrasive Material Aluminum Oxide, Grade Fine/Ultra Fine, Grit 1000/8000, Color White/Gray, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.